TIMKEN M229349A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:M 229349A
Rubix:101A3320
EAN:0053893164649


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 164.08 mm |
| Width | 40 mm |
Product details : TIMKEN M229349A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 164.08 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 1,086.08 excl. VAT
/ Each
£ 1,303.30 incl. VAT
- Usually arrives within 14 working days