References
INA:IR17X21X16-XL
Rubix:133A3356
Manufacturer :0000210670000
EAN:4012802711387

Product details : INA IR17X21X16-XL NEEDLE BEARING INNER IR17X21X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 21 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ 5 pieces
£ 118.38 incl. VAT
- Delivery usually within ( 7 ) days
