Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR25X30X30-XL NEEDLE BEARING INNER IR25X30X30
INA IR25X30X30-XL NEEDLE BEARING INNER IR25X30X30
Inner ring
References
ina:
IR25X30X30-XL
rubix:
101A7935
manufacturer :
0000216870000
ean:
4012802044034
Technical specifications
Inner diameter
25
mm
Outer diameter
30
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR25X30X30-XL NEEDLE BEARING INNER IR25X30X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
30
mm
Width
30
mm
Bearing Clearance
CN
Series
IR..-XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.49
excl. VAT
/
Each
£
36.59
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 366-20024 TAPERED ROLLER BEARING CONE
INA IR110X120X30-EGS INNER RING CYLINDRICAL
TIMKEN LM119348D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN 5565-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM451349A-40000 TAPERED ROLLER BEARING CONE
TIMKEN 689-20024 TAPERED ROLLER BEARING CONE
TIMKEN LL639210-20082 TAPERED ROLLER BEARING CUP
INA IR30X35X17-EGS INNER RING IR..-EGS CYLINDRICAL
INNER RACE IR15 X 18 X 16
INA IR60X70X25-EGS INNER RING CYLINDRICAL
TIMKEN LL319349-30000 PRECISION TAPERED ROLLER BEARING CONE
INA IR6X9X16-XL NEEDLE BEARING INNER IR6X9X16
INA IR30X35X26-EGS INNER RING CYLINDRICAL
TIMKEN 25821-20024 TAPERED ROLLER BEARING CUP
TIMKEN 34479-20024 TAPERED ROLLER BEARING CUP