TIMKEN 5565-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:5565
Rubix:397A6172
EAN:0053893143286





Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 43.764 mm |
Documents
Product details : TIMKEN 5565-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 43.764 mm |
| Bearing Clearance | cn |
| Weight | 2.7 kg |
| Material | stamped steel (cage) |
| Bore | 50.8 mm |
Show UNSPSC/ECL@SS
£ 202.19 excl. VAT
/ Each
£ 242.63 incl. VAT
- Usually arrives within 14 working days