References
INA:IR110X120X30-EGS
Rubix:274A7766
Manufacturer :0002532190000
EAN:4012802692211

Product details : INA IR110X120X30-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 409 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 120 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 63.40 excl. VAT
/ Each
£ 76.08 incl. VAT
- Delivery usually within ( 7 ) days
