Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INNER RACE IR15 X 18 X 16
INNER RACE IR15 X 18 X 16
Inner ring
References
ina:
IR15X18X16-XL
rubix:
88223926
manufacturer :
0000207880000
ean:
4012802431377
Technical specifications
Inner diameter
15
mm
Outer diameter
18
mm
Width
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INNER RACE IR15 X 18 X 16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
18
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.27
excl. VAT
/
Each
£
14.72
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP
SKF IR17X22X23 INNER RING
SKF NEEDLE BEARING INNER IR 50X55X35
TIMKEN LL537610D-20024 TAPERED ROLLER BEARING DOUBLE CUP
SKF NEEDLE BEARING INNER IR 10X14X16
INA IR240X265X60-XL NEEDLE BEARING INNER IR240X265X60
INA IR17X20X16-XL NEEDLE BEARING INNER IR17X20X16
TIMKEN 93775-20024 TAPERED ROLLER BEARING CONE
SKF IR 30X35X20.5 INNER RING
TIMKEN 4375-20024 TAPERED ROLLER BEARING CONE
TIMKEN JXC6839CD-K0744 TAPERED ROLLER BEARING CONE
INA IR200X220X50-XL NEEDLE BEARING INNER IR200X220X50
TIMKEN 29680-20024 TAPER BEARING CONE EACH
SKF NEEDLE BEARING INNER IR 80X90X54
TIMKEN XC2379CD-20767 TAPERED ROLLER BEARING CONE