References
INA:IR25X30X32-XL
Rubix:101A7936
Manufacturer :0000200950000
EAN:4012802044041

Product details : INA IR25X30X32-XL NEEDLE BEARING INNER IR25X30X32
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
- Delivery usually within ( 7 ) days
