Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
3659
rubix:
397A5976
ean:
0053893129617
Technical specifications
Inner diameter
23.812
mm
Outer diameter
61.912
mm
Width
28.575
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
23.812
mm
Outer diameter
61.912
mm
Width
28.575
mm
Series
3600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.38
excl. VAT
/
Each
£
85.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LR35X40X20 5 INNER RING LR CYLINDRICAL
TIMKEN H913849-70000 TAPERED ROLLER BEARING CONE
SKF INNER RING IR 35X40X20
TIMKEN 28300X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 5566-20024 TAPERED ROLLER BEARING CONE
TIMKEN 14124-20024 TAPERED ROLLER BEARING CONE
TIMKEN L814710D-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR95X105X26-EGS INNER RING CYLINDRICAL
INA IR7X10X10,5-XL NEEDLE BEARING INNER IR7X10X10,5
INA IR33X37X13-XL INNER RING
TIMKEN 3422-20024 TAPERED ROLLER BEARING CUP
TIMKEN 399AX-20024 TAPERED ROLLER BEARING CONE
INA IR12X15X22,5-XL NEEDLE BEARING INNER IR12X15X22,5
SKF NEEDLE BEARING INNER IR 50X58X22
SKF NEEDLE BEARING INNER IR 6X9X12