Inner ring
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x12x12 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | ir..-is1-of-xl |
In stock: Next day delivery