References
INA:IR6X10X10-IS1-XL
Rubix:229A1230
Manufacturer :0000200790000
EAN:4012802710830

Product details : FAG IR6X10X10-IS1-XL INNER RACE 200790000
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- In stock: Next day delivery
