INA IR320X350X80-XL NEEDLE BEARING INNER IR320X350X80


Inner ring

References
ina:IR320X350X80-XL
rubix:201A3731
manufacturer :0000244060000
ean:4054362409694
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter350 mm
Width80 mm
See all Specifications

Product details : INA IR320X350X80-XL NEEDLE BEARING INNER IR320X350X80


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter320 mm
Outer diameter350 mm
Width80 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 3,423.67 excl. VAT
/ Each
£ 4,108.40 incl. VAT
  • Usually arrives within 14 working days