References
INA:IR15X20X23-XL
Rubix:101A7796
Manufacturer :0000209070000
EAN:4012802711318

Product details : INA IR15X20X23-XL NEEDLE BEARING INNER IR15X20X23
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 104.85 excl. VAT
/ 5 pieces
£ 125.82 incl. VAT
- Delivery usually within ( 7 ) days
