INA IR32X40X20-XL NEEDLE BEARING INNER IR32X40X20


Inner ring

References
ina:IR32X40X20-XL
rubix:101A7942
manufacturer :0000219890000
ean:4012802712148
brand logo
brand logo
Technical specifications
Inner diameter32 mm
Outer diameter40 mm
Width20 mm
See all Specifications

Product details : INA IR32X40X20-XL NEEDLE BEARING INNER IR32X40X20


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter32 mm
Outer diameter40 mm
Width20 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
  • Usually arrives within 14 working days