Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR6X9X12-XL NEEDLE BEARING INNER IR6X9X12
INA IR6X9X12-XL NEEDLE BEARING INNER IR6X9X12
Inner ring
References
ina:
IR6X9X12-XL
rubix:
101A8536
manufacturer :
0000200440000
ean:
4012802710793
Technical specifications
Inner diameter
6
mm
Outer diameter
9
mm
Width
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR6X9X12-XL NEEDLE BEARING INNER IR6X9X12
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
6
mm
Outer diameter
9
mm
Width
12
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA IR70X80X30-XL NEEDLE BEARING INNER IR70X80X30
INA IR17X24X20-XL NEEDLE BEARING INNER IR17X24X20
SKF NEEDLE BEARING INNER IR 50X60X28
INA IR40X50X22-XL NEEDLE BEARING INNER IR40X50X22
INA IR17X21X16-XL NEEDLE BEARING INNER IR17X21X16
SKF IR 35X40X30 INNER RING
INA IR40X48X23-IS1-OF-XL INNER RINGWITH SLIDEWAY
TIMKEN 93775-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM739710CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 94687-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA759SW-20024 TAPERED ROLLER BEARING CONE
INA IR42X47X20-XL NEEDLE BEARING INNER IR42X47X20
TIMKEN 568-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 55X63X45
INA IR85X95X36-EGS INNER RING CYLINDRICAL