References
INA:IR32X40X36-XL
Rubix:101A7943
Manufacturer :0000220040000
EAN:4012802712162

Product details : INA IR32X40X36-XL NEEDLE BEARING INNER IR32X40X36
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 192.20 excl. VAT
/ 5 pieces
£ 230.64 incl. VAT
- Usually arrives within 14 working days
