References
INA:IR20X25X26,5-IS1-XL
Rubix:238A4023
Manufacturer :0002060830000
EAN:4012802719239

Product details : INA IR20X25X265-IS1-XL INNER RINGWITH SLIDEWAY
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x25x25 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 26.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Delivery usually within ( 7 ) days
