References
INA:IR85X95X36-EGS
Rubix:274A7806
Manufacturer :0000722490000
EAN:4012802697193

Product details : INA IR85X95X36-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x95x95 mm |
|---|---|
| Logistic Weight | 387 g |
| Inner diameter | 85 mm |
| Outer diameter | 95 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.57 excl. VAT
/ Each
£ 65.48 incl. VAT
- Delivery usually within ( 7 ) days
