Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR40X45X20-XL NEEDLE BEARING INNER IR40X45X20
INA IR40X45X20-XL NEEDLE BEARING INNER IR40X45X20
Inner ring
References
ina:
IR40X45X20-XL
rubix:
80377182
manufacturer :
0000222410000
ean:
4012802969542
Technical specifications
Inner diameter
40
mm
Outer diameter
45
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR40X45X20-XL NEEDLE BEARING INNER IR40X45X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
45
mm
Width
20
mm
Bearing Clearance
CN
Series
IR..-XL
Material
Chrome Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.87
excl. VAT
/
Each
£
28.64
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA NEEDLE BEARING INNER IR15X20X12-IS1-XL
INA IR55X63X45-XL NEEDLE BEARING INNER IR55X63X45
TIMKEN NA24775SW-20024 TAPERED ROLLER BEARING CONE
INA IR35X42X205-XL INNER RINGWITH SLIDEWAY
TIMKEN M224710-30000 PRECISION TAPERED ROLLER BEARING CUP
INA IR42X47X20-XL NEEDLE BEARING INNER IR42X47X20
TIMKEN NA46790-20024 TAPERED ROLLER BEARING CONE
INA IR200X220X50-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR60X70X25-EGS INNER RING CYLINDRICAL
SKF NEEDLE BEARING INNER IR 30X35X26
TIMKEN XC25824C-20861 TAPERED ROLLER BEARING CONE
TIMKEN 480-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH234048-20000 TAPERED ROLLER BEARING CONE
TIMKEN NA67791SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN M239410-20024 TAPERED ROLLER BEARING CUP