References
INA:IR42X47X20-XL
Rubix:102A1924
Manufacturer :0000224030000
EAN:4012802044386

Product details : INA IR42X47X20-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ Each
£ 36.24 incl. VAT
- Delivery usually within ( 7 ) days
