Inner ring
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 20.5 mm |
Logistics dimensions (L x W x H) | 21x42x42 mm |
---|---|
Logistic Weight | 66 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Series | IR..-XL |
Usually arrives within 14 working days