INA IR40X48X40-XL NEEDLE BEARING INNER IR40X48X40


Inner ring

References
ina:IR40X48X40-XL
rubix:101A8066
manufacturer :0000223650000
ean:4054369079913
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter48 mm
Width40 mm
See all Specifications

Product details : INA IR40X48X40-XL NEEDLE BEARING INNER IR40X48X40


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter48 mm
Width40 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 47.41 excl. VAT
/ Each
£ 56.89 incl. VAT
  • Usually arrives within 14 working days