References
SKF:IR 35X40X30
Rubix:266A6249
Manufacturer :9690
EAN:7316577010933

Product details : SKF IR 35X40X30 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x40 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
- Delivery usually within ( 3 ) days
