TIMKEN 4595-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:4595
Rubix:397A6090
EAN:0053893141312





Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 40.157 mm |
Documents
Product details : TIMKEN 4595-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 40.157 mm |
| Bearing Clearance | cn |
| Weight | 1.8 kg |
| Material | chrome steel (cone); stamped steel (cage) |
| Coating | uncoated |
| Precision | abma class 2 |
| Bore | straight bore |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ Each
£ 115.20 incl. VAT
- Delivery usually within ( 7 ) days