TIMKEN JHM522649-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JHM522600
See technical informationReferences
Timken:JHM 522649
Rubix:105A2751
EAN:0053893635439



Product details : TIMKEN JHM522649-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 277.07 excl. VAT
/ Each
£ 332.48 incl. VAT
- Delivery usually within ( 7 ) days
