Inner ring
Inner diameter | 50 mm |
---|---|
Outer diameter | 55 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x55x55 mm |
---|---|
Logistic Weight | 78 g |
Inner diameter | 50 mm |
Outer diameter | 55 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days