INA NEEDLE BEARING INNER IR45X52X40


Inner ring

References
ina:IR45X52X40-XL
rubix:101A8069
manufacturer :0000225600000
ean:4012802969672
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter52 mm
Width40 mm
See all Specifications

Product details : INA NEEDLE BEARING INNER IR45X52X40


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter52 mm
Width40 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 54.36 excl. VAT
/ Each
£ 65.23 incl. VAT
  • Usually arrives within 14 working days