Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR45X52X22-XL NEEDLE BEARING INNER IR45X52X22
INA IR45X52X22-XL NEEDLE BEARING INNER IR45X52X22
Inner ring
References
ina:
IR45X52X22-XL
rubix:
101A6443
manufacturer :
0000225270000
ean:
4012802044423
Technical specifications
Inner diameter
45
mm
Outer diameter
52
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR45X52X22-XL NEEDLE BEARING INNER IR45X52X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
52
mm
Width
22
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.59
excl. VAT
/
Each
£
39.11
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 52387-20024 TAPERED ROLLER BEARING CONE
TIMKEN 483-20024 TAPERED ROLLER BEARING CONE
TIMKEN H913849-70000 TAPERED ROLLER BEARING CONE
TIMKEN 99537-20024 TAPERED ROLLER BEARING CONE
TIMKEN 539-20024 TAPERED ROLLER BEARING CONE
INA IR25X30X20-XL NEEDLE BEARING INNER IR25X30X20
SKF NEEDLE BEARING INNER IR 70X80X30
TIMKEN 29681-20024 TAPERED ROLLER BEARING CONE
TIMKEN 59201-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67983-20024 TAPERED ROLLER BEARING CONE
TIMKEN M336912-20024 TAPERED ROLLER BEARING CUP
TIMKEN XC16686CB-20861 TAPERED ROLLER BEARING CONE
INA IR25X30X17-XL NEEDLE BEARING INNER IR25X30X17
TIMKEN LL319349-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 2688-20024 TAPERED ROLLER BEARING CONE