References
SKF:IR 100X110X40
Rubix:102A1284
Manufacturer :9562
EAN:7316571081878

Product details : SKF NEEDLE BEARING INNER IR 100X110X40
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x110x110 mm |
|---|---|
| Logistic Weight | 505 g |
| Inner diameter | 100 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 110.18 excl. VAT
/ Each
£ 132.22 incl. VAT
- Delivery usually within ( 3 ) days
