TIMKEN 44150-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:44150
Rubix:105A2268
EAN:0053893290942





Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 23.698 mm |
Documents
Product details : TIMKEN 44150-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Weight | 0.47 kg |
| Material | stamped steel (cage) |
| Coating | uncoated |
| Heat Stabilization | 176 to 203 deg f |
Show UNSPSC/ECL@SS
£ 63.64 excl. VAT
/ Each
£ 76.37 incl. VAT
- Usually arrives within 14 working days