Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
14131
rubix:
105A2950
ean:
0053893182087
Technical specifications
Inner diameter
33.338
mm
Outer diameter
69.012
mm
Width
19.845
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
33.338
mm
Outer diameter
69.012
mm
Width
19.845
mm
Series
14000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.09
excl. VAT
/
Each
£
27.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR45X50X35-XL NEEDLE BEARING INNER IR45X50X35
TIMKEN 44150-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 10X14X16
TIMKEN 438-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM501310-30000 TAPERED ROLLER BEARING CUP
TIMKEN XC1378CC-20223 TAPERED ROLLER BEARING CONE
SKF IR 7X10X16 NEEDLE ROLLER BEARING INNER RING
INA IR12X15X12-XL NEEDLE BEARING INNER IR12X15X12
INA IR45X52X22-XL NEEDLE BEARING INNER IR45X52X22
SKF IR45X50X25 NEEDLE BEARING INNER
INA NEEDLE BEARING INNER IR35X42X23-IS1-OF-XL
INA IR50X60X28-XL NEEDLE BEARING INNER IR50X60X28
INA IR20X25X20-IS1-XL INNER RING
TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
INA IR65X72X25-EGS INNER RING IR..-EGS CYLINDRICAL