Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR45X55X22-XL NEEDLE BEARING INNER IR45X55X22
INA IR45X55X22-XL NEEDLE BEARING INNER IR45X55X22
Inner ring
References
ina:
IR45X55X22-XL
rubix:
101A8070
manufacturer :
0000225860000
ean:
4012802044454
Technical specifications
Inner diameter
45
mm
Outer diameter
55
mm
Width
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR45X55X22-XL NEEDLE BEARING INNER IR45X55X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
55
mm
Width
22
mm
Bearing Clearance
cn
Series
ir..-xl
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.11
excl. VAT
/
Each
£
45.73
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA NEEDLE BEARING INNER LR45X50X20,5
TIMKEN 55206-70000 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 85X95X36
TIMKEN 525-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA67885SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3120-20024 TAPERED ROLLER BEARING CUP
TIMKEN 438-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6375-20014 TAPERED ROLLER BEARING CONE
TIMKEN 45221-20024 TAPERED ROLLER BEARING CUP
TIMKEN M111048-20024 TAPERED ROLLER BEARING CONE
TIMKEN 28300X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 34479-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA82587-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM716449-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR50X60X20-XL