TIMKEN 3120-20024 TAPERED ROLLER BEARING CUP


Timken Tapered Roller Bearing 3100

References
timken:3120
rubix:100A6379
ean:0053893123646
brand logo
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter72.63 mm
Width30.16 mm
See all Specifications

Product details : TIMKEN 3120-20024 TAPERED ROLLER BEARING CUP


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Inner diameter31.75 mm
Outer diameter72.63 mm
Width30.16 mm
Bearing Clearancecn
Series3100
Materialsteel
Show UNSPSC/ECL@SS
£ 31.48 excl. VAT
/ Each
£ 37.78 incl. VAT
  • Usually arrives within 14 working days