References
INA:IR50X60X20-XL
Rubix:101A7359
Manufacturer :0001365300000
EAN:4012802044508

Product details : INA IR50X60X20-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 128 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- Delivery usually within ( 7 ) days
