INA IR65X73X35-XL NEEDLE BEARING INNER IR65X73X35


Inner ring

References
ina:IR65X73X35-XL
rubix:102A2471
manufacturer :0000230600000
ean:4012802044683
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter73 mm
Width35 mm
See all Specifications

Product details : INA IR65X73X35-XL NEEDLE BEARING INNER IR65X73X35


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter73 mm
Width35 mm
Bearing Clearancecn
Seriesir..-xl
Materialsteel
Show UNSPSC/ECL@SS
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
  • Usually arrives within 14 working days