References
INA:IR150X165X40-EGS
Rubix:274A7770
Manufacturer :0000289750000
EAN:4054362408246

Product details : INA IR150X165X40-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x165x165 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 150 mm |
| Outer diameter | 165 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 142.69 excl. VAT
/ Each
£ 171.23 incl. VAT
- Delivery usually within ( 7 ) days
