TIMKEN 41125-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:41125
Rubix:397A6041
EAN:0053893282879




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 24.257 mm |
Documents
Product details : TIMKEN 41125-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 24.257 mm |
| Bearing Clearance | cn |
| Weight | 1.071 kg |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 60.03 excl. VAT
/ Each
£ 72.04 incl. VAT
- Delivery usually within ( 7 ) days