INA IR80X90X35-XL NEEDLE BEARING INNER IR80X90X35


Inner ring

References
ina:IR80X90X35-XL
rubix:101A8171
manufacturer :0000233450000
ean:4012802044874
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter90 mm
Width35 mm
See all Specifications

Product details : INA IR80X90X35-XL NEEDLE BEARING INNER IR80X90X35


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter90 mm
Width35 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 101.79 excl. VAT
/ Each
£ 122.15 incl. VAT
  • Usually arrives within 14 working days