References
INA:IR75X85X35-XL
Rubix:101A8170
Manufacturer :0000232480000
EAN:4012802044805

Product details : INA IR75X85X35-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 92.11 excl. VAT
/ Each
£ 110.53 incl. VAT
- Delivery usually within ( 7 ) days
