Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR170X185X45-XL NEEDLE BEARING INNER IR170X185X45
INA IR170X185X45-XL NEEDLE BEARING INNER IR170X185X45
Inner ring
References
ina:
IR170X185X45-XL
rubix:
102A1932
manufacturer :
0000242280000
ean:
4012802043679
Technical specifications
Inner diameter
170
mm
Outer diameter
185
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR170X185X45-XL NEEDLE BEARING INNER IR170X185X45
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
185
mm
Width
45
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
399.61
excl. VAT
/
Each
£
479.53
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 3520-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6420-20024 TAPERED ROLLER BEARING CUP
TIMKEN 792-30000 PRECISION TAPERED ROLLER BEARING CUP
INA IR60X68X25-XL NEEDLE BEARING INNER IR60X68X25
INA IR45X50X25,5-XL NEEDLE BEARING INNER IR45X50X25,5
TIMKEN LM742749-30000 PRECISION TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR20X25X38.5
INA NEEDLE BEARING INNER IR35X42X23-IS1-OF-XL
INA IR55X63X25-XL NEEDLE BEARING INNER IR55X63X25
INA LR40X45X165 INNER RING LR CYLINDRICAL
TIMKEN LM501349-30000 TAPERED ROLLER BEARING CONE
SKF IR45X50X25 NEEDLE BEARING INNER
INA IR20X25X265-IS1-XL INNER RINGWITH SLIDEWAY
TIMKEN LM501330SD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN NA780-20024 TAPERED ROLLER BEARING CONE