Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
FAG IR8X12X10-IS1-XL INNER RACE 202140000
FAG IR8X12X10-IS1-XL INNER RACE 202140000
Inner ring
References
ina:
IR8X12X10-IS1-XL
rubix:
229A1233
manufacturer :
0000202140000
ean:
4012802710960
Technical specifications
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FAG IR8X12X10-IS1-XL INNER RACE 202140000
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
Bearing Clearance
cn
Series
ir..-is1-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
SKF IR 20X24X20 INNER RING
INA IR95X110X63-EGS INNER RING CYLINDRICAL
TIMKEN 78238-70000 TAPERED ROLLER BEARING CONE
TIMKEN 3585-20024 TAPERED ROLLER BEARING CONE
INA IR17X22X16-IS1-XL NEEDLE BEARING INNER IR17X22X16OH
INA IR35X40X30-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR90X105X63-XL NEEDLE BEARING INNER IR90X105X63
INNER RACE IR30 X 35 X 20
INA IR380X415X100-XL NEEDLE BEARING INNER IR380X415X100
TIMKEN HM903245-70000 TAPERED ROLLER BEARING CONE
SKF IR 10X13X12.5 NEEDLE ROLLER BEARING INNER RING
TIMKEN L623110D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LM806310-20024 TAPERED ROLLER BEARING CUP
TIMKEN 5566-20024 TAPERED ROLLER BEARING CONE
TIMKEN XC16686CB-20861 TAPERED ROLLER BEARING CONE