References
SKF:IR 35X40X20
Rubix:102A1100
Manufacturer :9685
EAN:7316577010926

Product details : SKF INNER RING IR 35X40X20
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x40x40 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
- Delivery usually within ( 3 ) days
