References
SKF:IR 40X48X40
Rubix:102A1287
Manufacturer :9710
EAN:7316570092639

Product details : SKF NEEDLE BEARING INNER IR 40X48X40
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x48x48 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 28.29 excl. VAT
/ Each
£ 33.95 incl. VAT
- Usually arrives within 14 working days
