INA IR20X25X38,5-XL NEEDLE BEARING INNER IR20X25X38,5

Inner ring

See technical information
References
INA:IR20X25X38,5-XL
Rubix:101A5302
Manufacturer :0000213690000
EAN:4012802711660
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter25 mm
Width38.5 mm
See all Specifications

Product details : INA IR20X25X38,5-XL NEEDLE BEARING INNER IR20X25X38,5


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter25 mm
Width38.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 140.80 excl. VAT
/ 5 pieces
£ 168.96 incl. VAT
  • Delivery usually within ( 7 ) days