References
INA:IR90X100X26-XL
Rubix:101A8175
Manufacturer :0000235070000
EAN:4012802044973

Documents
Product details : INA IR90X100X26-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 125.48 excl. VAT
/ Each
£ 150.58 incl. VAT
- Delivery usually within ( 7 ) days
