References
SKF:IR 17X22X16
Rubix:132A9778
Manufacturer :9608
EAN:7316577124227

Product details : SKF NEEDLE BEARING INNER IR 17X22X16
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x22x22 mm |
|---|---|
| Logistic Weight | 18,7 g |
| Inner diameter | 17 mm |
| Outer diameter | 22 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days
