References
SKF:IR 50X60X25
Rubix:266A6254
Manufacturer :9739
EAN:7316570035131

Product details : SKF IR 50X60X25 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x60x60 mm |
|---|---|
| Logistic Weight | 163 g |
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Delivery usually within ( 3 ) days
