References
SKF:IR 25X30X17
Rubix:102A1063
Manufacturer :9646
EAN:7316577010872

Product details : SKF NEEDLE BEARING INNER IR 25X30X17
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x30x30 mm |
|---|---|
| Logistic Weight | 27,5 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Delivery usually within ( 3 ) days
