References
SKF:IR 50X60X28
Rubix:102A1068
Manufacturer :9740
EAN:7316570572162

Product details : SKF NEEDLE BEARING INNER IR 50X60X28
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x60x60 mm |
|---|---|
| Logistic Weight | 183 g |
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- Usually arrives within 14 working days
