Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR220X240X50-XL NEEDLE BEARING INNER IR220X240X50
INA IR220X240X50-XL NEEDLE BEARING INNER IR220X240X50
Inner ring
References
ina:
IR220X240X50-XL
rubix:
201A3726
manufacturer :
0000243090000
ean:
4012802129960
Technical specifications
Inner diameter
220
mm
Outer diameter
240
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR220X240X50-XL NEEDLE BEARING INNER IR220X240X50
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
220
mm
Outer diameter
240
mm
Width
50
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
331.05
excl. VAT
/
Each
£
397.26
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING INNER IR100X110X30
TIMKEN 52401-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 25X30X20
INA NEEDLE BEARING INNER IR25X30X16-IS1-XL
SKF IR25X30X26.5 INNER RING
TIMKEN H242649D-40000 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN LM247710-40024 TAPERED ROLLER BEARING CUP
TIMKEN 19268-20024 TAPERED ROLLER BEARING CUP
INA IR130X145X35-XL NEEDLE BEARING INNER IR130X145X35
TIMKEN 42585-20024 TAPERED ROLLER BEARING CUP
TIMKEN 598-20024 TAPERED ROLLER BEARING CONE
INA IR25X30X20-EGS INNER RING CYLINDRICAL
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
INA IR65X73X25-XL NEEDLE BEARING INNER IR65X73X25
TIMKEN 472-20024 TAPERED ROLLER BEARING CUP