References
INA:IR65X72X25-EGS
Rubix:238A0823
Manufacturer :0002496290000
EAN:4012802044652

Product details : INA IR65X72X25-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x72x72 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 65 mm |
| Outer diameter | 72 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ Each
£ 36.12 incl. VAT
- Delivery usually within ( 7 ) days
